Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

8 x 100mm Solid Carbide Spot Weld Drill

710.798100
0710798100961 1
German Engineered
8 x 100mm Solid Carbide Spot Weld Drill 8 x 100mm Solid Carbide Spot Weld Drill
8 x 100mm Solid Carbide Spot Weld Drill

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 8 mm
Overall Length 100 mm
Shank Diameter 8 mm
Material Solid Carbide
Finish AlTiN
EAN 4099618848513
EAN 4099618848513

Features

The universal high-performance drill cutter for separating spot welds and all types of material connections on all bodywork panels including ultra high-strength components.
Enables reliable separation of ultra high-strength spot weld connections : Innovative cutting edge geometry with a perfect balance between sharp cutting edges and high stability
Enables precise cutting even with rough spot welds or curved material : Innovative face geometry, perfectly combining the benefits of a drill bit and milling cutter
Very good spot drilling behaviour : Centring tip with two cutting edges above centre
Minimal effort required : Sharp cutting edge design
Low-vibration running : Four cutting edges with extremely unequal pitch
Extremely durable and robust : Significantly longer service life compared to conventional solid carbide spot-weld drill bits

Applications

Cutting spot weld connections
Trimming rivet connections
Cutting individual layers
Trimming friction welding elements
Trimming flow-hole screws

Instructions

Solid carbide is extremely hard, making it very brittle and prone to breaking if not handled correctly
Step 1: Remove the protective cap. Clamp the drill cutter on the triangular shank. Check the concentricity.
Step 2: Place the drill cutter in the centre of the spot weld without applying pressure and run at full rotation speed
Step 3: When full rotation speed is reached, fully immerse in the spot weld
Step 4: Allow the drill cutter to rotate when pulling it out
Avoid hard contact with the material to be drilled, side impacts or dropping the drill cutter under all circumstances
The use of coolant/lubricant is not necessary

Notices

Not for use in pneumatic machines
Do not use in drills with an impact chuck or spindles

Customers Also Viewed

Is Often Bought With

You Might Also Like